CFZ-6P3I 3 in. Floating Candles; Ivory - 6 Piece per Box

  • Mfr # CFZ-6P3I

  • Zoro # G303692671


product price:  $31.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CFZ-6P3I
Zoro #
G303692671
UPC #
685024344745
Country of Origin
China

Description

100% Handpoured.Large round ivory floaters are a must for events such as housewarmings and weddings. Illuminate these floaters on waters to maximize the atmosphere. These unscented floating candle discs burn exceptionally long and have solid color all the way through.

Features
  • Floating Candles
  • 6 Piece per Box
Includes:
  • 6 x Candle(s)
Specifications
  • Size: 3 in.
  • Color: Ivory
  • Style: Traditional
  • Handling Days: 2
  • Burn Time: 8 Hours
  • Dimension: 9.1 Inch x 6 Inch x 1.5 Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.