Shop JECO
Create Account
CPC-3611 3 x 6 in. Tritone Scented Pillar Candle; Red
- Mfr # CPC-3611
- Zoro # G903692767
product price:Â
$
37.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPC-3611
- Zoro #
- G903692767
- UPC #
- 810012842525
- Country of Origin
- China
Description
This is uniquely handcrafted candle is perfect for your bathroom,living room,office and any other space in need of a delightful highly fragranced scent. This allows for a very slow aromatic burn. It gives a very comforting aromatherapy experience and is sure to accent any home decor and makes a great gift for any occasion.
Specifications- Size: 3 x 6 in.
- Color: Red
- Style: Traditional
- Handling Days: 3
- Dimension: 3 Inch x 6 Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.