CPC-3613-12 3 x 6 in. Sand Scented Pillar Candle; Purple - 12 Piece

  • Mfr # CPC-3613_12
  • Zoro # G203692689
product price: 
$
97.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPC-3613_12
Zoro #
G203692689
UPC #
810012842624
Country of Origin
China

Description

Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.

Features
  • This candle is perfect for your kitchen, bathroom, living room, office and any other space in need of a delightful highly fragranced scent
  • 12 Piece
Includes:
  • 12 x Pillar candles
Specifications
  • Size: 3 x 6 in.
  • Color: Purple
  • Style: Traditional
  • Handling Days: 3
  • Dimension: 3 Inch x 6 Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews