Shop JECO
Create Account
CPZ-173-6 3 x 4 in. Pillar Candles; White- Set of 6
- Mfr # CPZ-173_6
- Zoro # G203692597
product price:Â
$
45.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPZ-173_6
- Zoro #
- G203692597
- UPC #
- 810012841276
- Country of Origin
- China
Description
The Pillar Candle is made of 100% hand-poured paraffin wax, which allows it to burn effectively for a very long time. Our wicks are and 100% cotton for a clean smoke-free burn. These quality pillar candles can be used with any decor whether it be a beautiful centerpiece for the holidays, an upscale romantic restaurant setting, unity candles for a wedding, or a relaxing spa atmosphere. Pillar candles set is also great to keep handy as emergency candles for those stormy days. Buy your pillar candle set today and brighten up any room in your home!
Features- All-cotton metal-free wick
- Set of 6
- 6 x Pillar Candles
- Size: 3 x 4 in.
- Color: White
- Burn time: 45 hours
- Holder Included: No
- Style: Traditional
- Smokeless: Yes
- Handling Days: 2
- Flame Type: Flame
- Candle Type: Pillar
- Dimension: 3.00 x 3.00 x 4.00 Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.