Shop JECO
Create Account
CVZ-012 Votive Candles; Hunter Green - 12 Piece per Box
- Mfr # CVZ-012
- Zoro # G503692525
product price:Â
$
45.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CVZ-012
- Zoro #
- G503692525
- UPC #
- 685024404616
- Country of Origin
- China
Description
100% Handpoured.Unscented.Our hunter green votive candles use 100% cotton wicks which give the cleanest and longest lasting burn. These unscented votive candles burn exceptionally long and have solid color all the way through. Use the straight sided votives with a votive holder for optimum burn time.
Features- Votive Candles
- 12 Piece per Box
- 12 x Candle(s)
- Color: Hunter Green
- Style: Traditional
- Handling Days: 2
- Burn Time: 12 Hours
- Dimension: 1.75 Inch x 1.8 Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.