Shop JECO
Create Account
CVZ-037-8 Square Glass Votive Candles; Aqua - 96 Piece
- Mfr # CVZ-037_8
- Zoro # G303692169
product price:Â
$
315.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CVZ-037_8
- Zoro #
- G303692169
- UPC #
- 685024248203
- Country of Origin
- China
Description
100% Handpoured.Unscented.Our square glass votive candles are hand poured with unscented paraffin wax. Our wicks also give the cleanest burn possible. Glass votive candles are one of the easiest to use candles on the market. Easy to use and ready to go.
Features- Square Glass Votive Candles
- 96 Piece
- 96 x Candle(s)
- Color: Aqua
- Burn Time: 8 Hours
- Style: Traditional
- Handling Days: 2
- Dimension: 2 Inch x 2 Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.