FCL037 Pots Water Fountain with Led Light

  • Mfr # FCL037
  • Zoro # G003975555
product price: 
$
172.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FCL037
Zoro #
G003975555
UPC #
-
Country of Origin
China

Description

A simple yet beautiful fountain, this distressed look will make the perfect addition in your home or garden!

• Durable polyresin & fiberglass construction

• Dimension: 18"L x 16"W x 23"H

• Weight: 13.86 lbs.

• Pump included

• Electric power

• Output: 110v

• Line Cord: 17 ft

• Weatherproof

• For outdoor/indoor use

  • Height: 18
  • Width: 18
  • Depth: 23
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews