Shop JECO

FCL048 Raining Water Fountain With Planter With Led Light

  • Mfr # FCL048
  • Zoro # G003962166

product price: 
$
377.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FCL048
Zoro #
G003962166
UPC #
-
Country of Origin
China

Description

This water fountain has a planter on the top of fountain. It has a tiered water flow system which creates a peaceful ambiance. The beautiful Led light will make this fountain perfect for your Home.

• Durable polyresin & fiberglass construction

• Dimension: 14.8"L x 14.8"W x 35.4"H

• Weight: 23.1 lbs.

• Pump, Led Light included

• Electric power, Output: 110v

• Line Cord: 17 feet

• Holds 10-15 gallon water

• Weatherproof

  • Height: 35.4
  • Width: 14.8
  • Depth: 14.8
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.