Shop JECO
Create Account
GC11 Oversized Zero Gravity Chair with Sunshade & Drink Tray; Orange
- Mfr # GC11
- Zoro # G604037546
product price:Â
$
298.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GC11
- Zoro #
- G604037546
- UPC #
- -
- Country of Origin
- China
Description
From contemporary to timeless traditional designs, we offer countless types of patio furniture, indoor furniture, water fountains, home decor and pet products. The sophisticated and whimsical designs of the products appeal to various personalities and passions. They are durable, comfortable, and highly functional. They are easy to install, clean, and maintain. Designed to suit your aesthetic needs, these furniture make a lovely addition to your lifestyle.
Features- High strength and durable powder coated steel frame
- Multiple recline position
- Long lasting outdoor grade fabric
- Adjustable headrest
- Lightly Assembly required
- Color: Orange
- Style: Casual
- Dimesion: 44.5" H x 31.1" W x 35.68" L
- Weight: 20.24
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.