This item is Discontinued.

This item is Discontinued.
Jeco F-SF026 Metal & Wood Table with Wheels (Discontinued)
Mfr #
F-SF026
Zoro #
G104057174
UPC # 685024364064
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-SF026
- Zoro #
- G104057174
- UPC #
- 685024364064
- Country of Origin
- China
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Features- Metal And Wood Table With Wheels
- Style: Traditional
- Furniture Pieces: 1
- Assembly: No
- Removeable: Yes
- shape: Rectangular
- Dimension: 42.6 Inch x 16.2 Inch x 34.3 Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov