This item is Discontinued.

Jeco Jeco F-SF034 36 in. Hanging Storage Rack F-SF034

This item is Discontinued.

Jeco

Jeco F-SF034 36 in. Hanging Storage Rack (Discontinued)

Mfr # F-SF034
Zoro # G703993583
UPC # 685024364279
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-SF034
Zoro #
G703993583
UPC #
685024364279
Country of Origin
China

Description

Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.

Features
  • Store ties, hangers, and other clothing items in this handy storage rack
  • Assembly Required
Specifications
  • Size: 36 in.
  • Material: Metal and Wood
  • Style: Traditional
  • Furniture Pieces: 1
  • Assembly: Yes
  • Dimension: 12.4 Inch x 18.9 Inch x 35.9 Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews