This item is Discontinued.

Jeco Jeco FCL057 Bird Bath Outdoor Water Fountain FCL057

This item is Discontinued.

Jeco

Jeco FCL057 Bird Bath Outdoor Water Fountain (Discontinued)

Mfr # FCL057
Zoro # G103993930
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FCL057
Zoro #
G103993930
UPC #
-
Country of Origin
China

Description

Beautifully crafted of stone look polyresin with detailed accents, this fanciful fountain bestows an air of innocent youth.

• Durable polyresin & fiberglass construction

• Dimension: 21"L x 21"W x 29"H

• Weight: 23.94 lbs.

• Pump, included

• Electric power, Output: 110v

• Line Cord: 17 feet

• Holds 10-15 gallon water

• Weatherproof

  • Height: 29
  • Width: 21
  • Depth: 21
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.