This item is Discontinued.

Jeco Jeco FCL059 Modern Bowls Fountain with Led Lights FCL059

This item is Discontinued.

Jeco

Jeco FCL059 Modern Bowls Fountain with Led Lights (Discontinued)

Mfr # FCL059
Zoro # G303993969
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FCL059
Zoro #
G303993969
UPC #
-
Country of Origin
China

Description

This fountain features white led light that make it very attractive at nigh. Water flows from the top bowls to the bottom bowl. With minimal noise production, the Classic fountain is great for outdoor or enclosed spaces. This fountain is a sure focal point to any setting.

• Durable polyresin & fiberglass construction

• Dimension: 16.5"L x 15"W x 21.7"H

• Weight: 14.52 lbs.

• Pump, Led Light included

• Electric power, Output: 110v

• Line Cord: 17 feet

• Holds 10-15 gallon water

• Weatherproof

  • Height: 21.7
  • Width: 15
  • Depth: 16.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.