This item is Discontinued.

Jeco Jeco H224140848000 30 in. Tabletop Twig Tree with Vine Base; White Berry H224140848000

This item is Discontinued.

Jeco

Jeco H224140848000 30 in. Tabletop Twig Tree with Vine Base; White Berry (Discontinued)

Mfr # H224140848000
Zoro # G203717559
UPC # 810012842693
Country of Origin China
Category Holiday Decor
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H224140848000
Zoro #
G203717559
UPC #
810012842693
Country of Origin
China

Description

Welcome the season with this lighted Christmas berry tabletop tree. This Christmas berry tree has a rustic look with a vine base and twigs combined with frosted glitter pinecones and faux red berries which create a beautiful blend of rustic and classic decor.Pre-strung with 36 warm white LED lights, it comes with a built-in timer that runs 6 hours on and 18 hours off. The battery box is nicely concealed inside the base. Requires 3 AAA batteries (not included).

Features
  • A remote control can control multiple Twig Tree at the same time
  • Timer feature allows you to set 8 modes timed to automatically turn on and off Will Cycle Every 6 Hours
  • Battery operated by 3 x AAA battery with Flickering effect
  • Perfectly sized for table, console, buffet tables or mantle decor
Includes:
  • 1 x Tabletop Twig Tree, 1 x remote control,1 x Manual
Specifications
  • Size: 30 in.
  • Color: White Berry
  • Furniture Pieces: No
  • Assembly: No
  • Dimension: 15inch x 15inch x 30inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.