This item is Discontinued.

This item is Discontinued.
Jeco W00207-G-FS029 4 Piece Black Wicker Conversation Set - Green Cushions (Discontinued)
Mfr #
W00207-G-FS029
Zoro #
G803976486
UPC # 685024274653
Country of Origin China
Category Outdoor Lounge Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W00207-G-FS029
- Zoro #
- G803976486
- UPC #
- 685024274653
- Country of Origin
- China
Description
Simple and stylish are the perfect words for this set.
Features- Material - Resin Wicker, Steel.
- Finish - Black.
- Comes with Green Cushions.
- Steel frame for extra durability.
- All weather resin wicker.
- Indoor or Outdoor Use.
- 3.5 in. thick cushions.
- Chair Dimension - 29.5 x 26 x 36 in.
- Coffee Table Dimension - 28.5 x 17 x 17 in.
- Love Seat Dimension - 51 x 28 x 36 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov