This item is Discontinued.

Jeco Jeco W00207_2-CES007 3 Piece Black Wicker Chair And End Table Set With Brown Cushion W00207_2-CES007

This item is Discontinued.

Jeco

Jeco W00207_2-CES007 3 Piece Black Wicker Chair And End Table Set With Brown Cushion (Discontinued)

Mfr # W00207_2-CES007
Zoro # G203917348
UPC # 747925269531
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W00207_2-CES007
Zoro #
G203917348
UPC #
747925269531
Country of Origin
China

Description

With durable, all-weather resin wicker over a powder-coated steel frame, this chair is built to withstand anything life throws your way. Unlike real wicker which dries out and cracks, resin wicker is flexible and fade-resistant, which means it stays like new season after season. What's more, all-weather wicker doesn't absorb water and also allows for air flow, making it the perfect choice for the poolside! In addition, this chair is virtually maintenance-free and cleaning it is as simple as spraying it down with your garden hose or wiping it with a solution of mild dish soap and water. The chairs even stack for easy, off-season storage. A charming blend of classic elegance and lasting function,.

Features
  • Material - Resin Wicker, Steel.
  • Finish - Black.
  • Comes with Brown Cushion.
  • Include - 2 x Wicker Chair, 1 x End Table.
  • Steel frame for extra durability.
  • Crafted to withstand seasons of inclement weather.
  • Hose off and wipe clean.
  • Chair Dimension - 29.5 x 26 x 36 in.
  • Chair Weight - 24 lbs.
  • End Table Dimension - 17 x 17 x 21 in.
  • End Table Weight - 14 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.