This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W00207D-D-G
- Zoro #
- G704057284
- UPC #
- -
- Country of Origin
- China
Description
Simple and stylish are the perfect words for this set. Bring a little of the indoors comfort of your home outdoors to your patio or deck with our 5 piece Wicker Dining Table. unlike real wicker which dries out and cracks, resin wicker is flexible and fade-resistant, which means it stays like new season after season. What's more, all-weather wicker doesn't absorb water and also allows for air flow, making it the perfect choice for the poolside!.
Features- Material - Resin Wicker, Steel.
- Finish - Black.
- Steel frame for extra durability.
- All weather resin wicker.
- Includes - 4 x Wicker Chair, 1 x Dining Table.
- Chair Dimension - 29.5 x 26 x 36 in.
- Chair Weight - 17 lbs.
- Table Dimension - 44.5 x 44.5 x 29.5 in.
- Table Weight - 26 lbs.
- Cushion is not included.
- Only Table is assembly required.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.