This item is Discontinued.

Jeco Jeco W00208_2-RCES007 Santa Maria Espresso Rocker Wicker Chair Set with Cushions; Brown - 3 Piece W00208_2-RCES007

This item is Discontinued.

Jeco

Jeco W00208_2-RCES007 Santa Maria Espresso Rocker Wicker Chair Set with Cushions; Brown - 3 Piece (Discontinued)

Mfr # W00208_2-RCES007
Zoro # G403994477
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W00208_2-RCES007
Zoro #
G403994477
UPC #
-
Country of Origin
China

Description

With durable, all-weather resin wicker over a powder-coated steel frame, this rocker chair is built to withstand anything life throws your way. Unlike real wicker which dries out and cracks, resin wicker is flexible and fade-resistant, which means it stays like new season after season. What's more, all-weather wicker doesn't absorb water and also allows for air flow, making it the perfect choice for the poolside! In addition, this rocker chair is virtually maintenance-free and cleaning it is as simple as spraying it down with your garden hose or wiping it with a solution of mild dish soap and water. The rocker chairs even stack for easy, off-season storage. A charming blend of classic elegance and lasting function, this rocker chair is just what you need to unwind in style after a day's work. This beautiful rocker will outlast any simple wicker chair and sits more comfortably too.

Features
  • Steel frame for extra durability
  • Crafted to withstand seasons of inclement weather
  • Piece of 3
Includes
  • 2 x Rocker Chair
  • 1 x End Table
  • 2 x Chair Cushions
Specifications
  • Color: Brown
  • Style: Traditional
  • Dimesion: 23.5" H x 26.5" W x 51.5" L, 17" x 17" x 21"
  • Weight: 49

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.