This item is Discontinued.

Jeco W00207-C-2-FS029-CS Black Wicker Chair with Green Cushion - Set of 2 W00207-C_2-FS029-CS

This item is Discontinued.

Jeco

W00207-C-2-FS029-CS Black Wicker Chair with Green Cushion - Set of 2 (Discontinued)

Mfr # W00207-C_2-FS029-CS
Zoro # G503917277
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W00207-C_2-FS029-CS
Zoro #
G503917277
UPC #
-
Country of Origin
China

Description

The durable, all-weather resin wicker over a powder-coated steel frame, this chair is built to withstand anything life throws your way. Unlike real wicker which dries out and cracks, resin wicker is flexible and fade-resistant, which means it stays like new season after season. What's more, all-weather wicker doesn't absorb water and also allows for air flow, making it the perfect choice for the poolside! In addition, this chair is virtually maintenance-free and cleaning it is as simple as spraying it down with your garden hose or wiping it with a solution of mild dish soap and water. The chairs even stack for easy, off-season storage. A charming blend of classic elegance and lasting function, this lounge chair is just what you need to unwind in style after a day's work.

Features
  • Steel frame for extra durability
  • Crafted to withstand seasons of inclement weather
  • Hose off and wipe clean
  • 3.5 in. thick for extra cushion
  • Made of high grade polyester & foam
  • Tufted surface adds extra comfort
  • Material - Resin Wicker, Steel
  • Finish - Black
  • Dimensions - 29.5 L x 26 W x 36 H in.
  • Item weight - 27 lbs.
  • Set of 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews