Shop JECO

W00207R-D-2-RCES016 3 Piece Black Rocker Wicker Chair Set With Orange Cushion

  • Mfr # W00207R-D_2-RCES016
  • Zoro # G203955913

product price: 
$
961.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W00207R-D_2-RCES016
Zoro #
G203955913
UPC #
747925269975
Country of Origin
China

Description

With durable, all-weather resin wicker over a powder-coated steel frame, this rocker chair is built to withstand anything life throws your way. Unlike real wicker which dries out and cracks, resin wicker is flexible and fade-resistant, which means it stays like new season after season. What's more, all-weather wicker doesn't absorb water and also allows for air flow, making it the perfect choice for the poolside! In addition, this rocker chair is virtually maintenance-free and cleaning it is as simple as spraying it down with your garden hose or wiping it with a solution of mild dish soap and water. The rocker chairs even stack for easy, off-season storage. A charming blend of classic elegance and lasting function, this rocker chair is just what you need to unwind in style after a day's work. This beautiful rocker will outlast any simple wicker chair and sits more comfortably too.

Features
  • Material - Resin Wicker, Steel.
  • Finish - Black.
  • Comes with Orange Cushion.
  • Steel frame for extra durability.
  • Crafted to withstand seasons of inclement weather.
  • Hose off and wipe clean.
  • Includes - 2 x Rocker Chairs, 1 x End Table, 2 x Chair Cushions.
  • Chair Dimension - 28.25 x 33.5 x 36 in.
  • Chair Weight - 15 lbs.
  • End Table Dimension - 17 x 17 x 21 in.
  • End Table Weight - 14 lbs.
  • 3.5 in. thick for extra cushion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.