This item is Discontinued.

Jed JED JED24501 4 oz Can Vinyl Repair Adhesive JED24501

This item is Discontinued.

Jed

JED JED24501 4 oz Can Vinyl Repair Adhesive (Discontinued)

Mfr # JED24501
Zoro # G704114338
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JED24501
Zoro #
G704114338
UPC #
-
Country of Origin
United States

Description

Features
  • 432 Square Inches of "High Quality Liner Material"
  • Blue Liner Material, Resalable Bag
  • Super Patch 18"x24" Patch
  • This is a Blue, High Quality Patch used to Repair any Holes, Rips or Tears in your Pool, Repair Adhesive
Specifications
  • Capacity: 4 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.