Shop JED POOL TOOL
Create Account
Tropical Hammock OD Olive
Mfr # SP 61640
Zoro # G916482096
product price:Â
$
118.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP 61640
- Zoro #
- G916482096
- UPC #
- -
- Country of Origin
- China
Description
Features Manufacture from lightweight but extremely strong parachute nylon material, triple nylon stitched seams, folds away into its own practical stuff bag, supplied with heavy duty carabiners for as set up The Tropical Hammock also comes with a suspension attachment system to make setting up and securing around trees quicker and easier With two steel carabiners for attaching the hammock connects very easily to the suspension attachment system. 9 feet long by 4 feet 5 inches wide Holds up to 400 pound capacity Specifications Color: Navy Type: Snugpak Weight: 1.3 lbs
Restrictions
This item has been restricted from sale in the following states:
CA