0388157 1 Piece Polypropylene Flexible Heavy Duty Pool Leaf Skimmer; Blue

  • Mfr # 388157
  • Zoro # G204154780
product price: 
$
30.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
388157
Zoro #
G204154780
UPC #
43741003640
Country of Origin
United States

Description

Jed Pool Pool Leaf Skimmer, 1-Piece, Flexible, Heavy Duty, Jed Pool, Polypropylene Net, Plastic Frame, Blue, For Removing Debris from Surface of Pool. Our products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date.

Features
  • Heavy-Duty
Specifications
  • Dimension: 15.5" W x 9.25" H x 20.5" L
  • Weight: 0.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews