Shop JED POOL TOOLS
Create Account
Pool Cleaner Hose 1-1/2 in. H X 48 in. L
Mfr # 60-250A-04G
Zoro # G900541037
product price:
$
13.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60-250A-04G
- Zoro #
- G900541037
- UPC #
- 43741254431
- Country of Origin
- United States
Description
APC HOSE 4' GRAY
- • Assembled Height: 1-1/2 in.
- • Assembled Length: 4 ft
- • Gray APC hose
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.