
Pool Cleaner Hose 1-1/2 in. H X 48 in. L
Mfr # 60-250A-04W
Zoro # G900541006
product price: $14.99
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
60-250A-04W
Zoro #
G900541006
UPC #
43741254417
Country of Origin
United States
Description
APC HOSE 1.5" X 4' WHITE
- • Assembled Height: 1-1/2 in.
- • Assembled Length: 4
- • White APC hose
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.