Vinyl Pool Liner Repair Kit 35-242

  • Mfr # 35-242
  • Zoro # G804137008
product price: 
$
32.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
35-242
Zoro #
G804137008
UPC #
43741002421
Country of Origin
China

Description

  • Vinyl pool liner repair kit
  • Includes 1 oz adhesive and 24 vinyl patches
  • Mends even under water
  • Repairs inflatable pools, toys and vinyl liners
  • Contains over 42 square inches of vinyl patching
  • Length: 5.75
  • Width: 1
  • Height: 7.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews