This item is Discontinued.

This item is Discontinued.
24" White Savino Vanity, Boulder Cultured Marble Vanity Top, undermount rectangle bowl (Discontinued)
Mfr #
VKITSAV24WHBOR
Zoro #
G306598000
UPC # 840002586443
Country of Origin Viet Nam
Category Vanity Tops
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VKITSAV24WHBOR
- Zoro #
- G306598000
- UPC #
- 840002586443
- Country of Origin
- Viet Nam
Description
Savino provides a fresh twist on the classic Shaker style and includes innovative features to enhance the beauty of this vanity. A hardwood dovetail rollout drawer with full-extension soft-close undermount slides is integrated into the cabinet to make storage easier and more convenient. Savino vanities are also equipped with solid wood, custom-sized tipout storage trays instead of a false front drawer. This White vanity is adorned with Jeffrey Alexander's Annadale collection of knobs in trendy Matte Black. All slides and hinges are soft-close. Vanity measurements: 24" W x 21-1/2" D x 35" H. This 25" Boulder Cultured Marble vanity top is designed to fit 24" center bowl vanities. Grey mid-tones and flecks of white blend to create a warm, deep grey visual texture that is reminiscent of majestic boulders glistening in the bright sun. The center rectangle cutout is sized to fit our undermount rectangle vanity bowl. Three holes are cut for an 8" widespread faucet, and a 4" tall backsplash is included. This vanity top is designed to overhang 1⁄2" on each side and in front of the vanity. Top measurements: 25" W x 22" D x 25 mm H. Backsplash dimensions: 25" W x 25 mm D x 4" H. Some assembly required. Faucet not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.