Shop JELLY BELLY
See all product information
Create Account
Jelly Belly Coldstone Ice Cream Parlor Mix Jelly Beans 3.1 oz
- Mfr # 66889
- Zoro # G505272985
product price:
$
4.59
/ea
Sold in multiples of 12 for
$55.08
Key Features
Features
Peanut-free, Gluten-free, Dairy-free, Fat-free
Size
3.1 oz
Package Type
Bag
Flavor
Chocolate Chip, Birthday Cake Remix, Mint Mint Chocolate, Apple Pie a la Cold Stone, Our Strawberry Blonde, Chocolate Devotion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66889
- Zoro #
- G505272985
- UPC #
- 71567988834
- Country of Origin
- United States
- Features
- Peanut-free, Gluten-free, Dairy-free, Fat-free
- Package Type
- Bag
- Item
- Jelly Bean
- Flavor
- Chocolate Chip, Birthday Cake Remix, Mint Mint Chocolate, Apple Pie a la Cold Stone, Our Strawberry Blonde, Chocolate Devotion
Description
Jelly Belly' s Cold Stone Ice Cream Parlor Mix jelly beans in 3.1 oz bags. Five flavors. Perfect present for candy and ice cream lovers. Convenient size bag!
- • Made in USA
- • Gluten Free/Peanut Free
- • OU Kosher
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.