J50 TX6 Tarnish Remover 12 Oz - Pack of 6

  • Mfr # J50 TX6
  • Zoro # G303981508
product price: 
$
75.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J50 TX6
Zoro #
G303981508
UPC #
78291169119
Country of Origin
China

Description

Tarn-X is a family of cleaners you can rely on to solve your toughest cleaning problems for silver platinum gold copper and more! You can rely on the Tarn-X brand to cut through tarnish and make your precious metals sparkle. Tarn-X is the original 'wipe and rinse' tarnish remover specifically formulated for sterling silver silver plate platinum copper gold and diamonds.
  • Removes tarnish quickly and easily.
  • No rubbing or scrubbing.
  • Lets you enjoy the beauty of your precious metals all year.
  • Safe to use on your finest metals.
  • Assembled Depth (in.): 2.5625 in.
  • Assembled Height (in.): 7.125 in.
  • Assembled Width (in.): 3.75 in.
  • Corrosion Resistant: No.
  • Finish Family: Clear.
  • Hypoallergenic: No.
  • Indoor/Outdoor: Indoor/Outdoor.
  • Metal Stock Type: Accessories.
  • Product Height (in.): 7.125.
  • Product Length (in.): 3.75 in.
  • Product Thickness (in.): 1.55 in.
  • Product Weight (lb.): 1.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews