Shop JENDYK
Create Account
KPLMK5HD-KD Closed Base Heavy Duty King Pin Trailer Lock - Keyed Different
- Mfr # KPLMK5HD-KD
- Zoro # G804062003
product price:Â
$
43.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KPLMK5HD-KD
- Zoro #
- G804062003
- UPC #
- 606015534365
- Country of Origin
- China
Description
Jendyks King Pin Locks are made from a thick walled, high strength ductile iron casting that is weld free and has a unique bell shape. The bell shape casting prevents the King Pin Lock from jamming or wedging in the fifth wheel. These King Pin Locks are made to defend against illegal coupling and trailer theft. These locks are made with an closed clean hands base. These locks are each keyed differently.
Specifications- Dimension: 3" H x 4" W x 5" L
- Weight: 3.40 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.