Shop JENNY

Air Compressor Pump, 1/3 hp, 1 hp, 1 Stage, 8 fl oz Oil Capacity, 1 Cylinder

  • Mfr # F-PUMP
  • Zoro # G6193187

product price: 
$
732.99
/ea
Free Shipping & Returns

Key Features

HP
1/3 hp, 1 hp
Number of Stages
1
Lubrication Type
Splash Lubricated
Number of Cylinders
1
Max. Pressure
150 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F-PUMP
Zoro #
G6193187
UPC #
-
Country of Origin
United States
Item
Air Compressor Pump
HP
1/3 hp, 1 hp
Number of Stages
1
Lubrication Type
Splash Lubricated
Number of Cylinders
1
Max. Pressure
150 psi
Free Air CFM @ Max. Pressure
2.1
Pump RPM
1,200
NPT Outlet
1/2 in
Groove Quantity
1
Oil Capacity
8 fl oz
Construction
Cast Iron
Mounting Pattern
5-9/16 in W x 3-3/8 in D
Groove Section
A
Valve Material
Stainless Steel
Flywheel Included
Yes
Finish
Powder Coated
Valve Type
Disc
Rotation
CW
Free Air Flow Rate @ Maximum Pressure
2.1 cfm @ 150 psi
Maximum Operating Pressure
150 psi
Lubrication Required
Yes
Compressor Type
Piston
Pump Speed
1,200 RPM
Number of Grooves
1
Outlet Connection Type
NPT
Maximum Output Power
1 hp
Cylinder Material
Cast Iron

Description

Air Compressor Pump, Lubrication Type Splash Lubricated, Number of Stages 1, Maximum Output Power 1 hp, Free Air Flow Rate @ Maximum Pressure 2.1 cfm @ 150 psi, Number of Cylinders 1, Maximum Operating Pressure 150 psi, Flywheel Diameter 10 1/8 in, Flywheel Included Yes, Pump Speed 1,200 RPM, Compressor Type Piston, Construction Cast Iron, Groove Section A, Number of Grooves 1, Valve Type Disc, Valve Material Stainless Steel, Cylinder Material Cast Iron, Rotation CW, Stroke Length 1 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.