Shop JENNY
Additional $290.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Air Compressor, Stationary, 23.0cfm, 125psi, Free Air CFM at Max. Pressure: 28.7
- Mfr # J5A-60V-230/3
- Zoro # G7814156
product price:Â
$
3,023.99
/ea
Key Features
Tank Size
60 gal.
Phase
3
HP
5
Voltage
230V
Tank Type
Vertical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J5A-60V-230/3
- Zoro #
- G7814156
- UPC #
- 00885188048101
- Country of Origin
- United States
Dimensions
- Tank Size
- 60 gal.
Details
- Phase
- 3
- HP
- 5
- Voltage
- 230V
- Tank Type
- Vertical
- Max. Pressure
- 125 psi
- Includes
- Magnetic Starter
- Compressor Type
- Tank Mounted
- Free Air CFM @ Max. Pressure
- 28.7
- Lubrication Type
- Splash Lubricated
- Standards
- UL listed
- Item
- Air Compressor,Stationary,23.0cfm,125psi
Description
Air Compressor,Stationary,23.0cfm,125psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.