260P26CH 16 x 26 in. 1 Door Topsider Surface Mounted Medicine Cabinet with Adjustable Polished Stainless Steel; Basic White
- Mfr # 260P26CH
- Zoro # G003877637
product price:Â
$
161.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 260P26CH
- Zoro #
- G003877637
- UPC #
- 656407003122
- Country of Origin
- China
Description
Features
- Surface Mount Installation
- Formed and welded steel housing (WB/ST)
- 24 gauge steel construction with white, heat cured, acrylic paint finish
- Framed mirror door
- 2MM thick float glass mirror door front
- Polished stainless steel frame (SS8)
- 30 gauge steel door back with white, heat cured, acrylic paint finish
- 16 piano hinge welded to the door and mechanically fastened to the cabinet body (HG01) (1 typical)
- Magnetic catch in cabinet body flange aligns to stainless steel striker plate on the door (1 typical)
- Reversible for left-hand or right-hand door swing
- 26 gauge galvanized steel shelves with white, heat cured, enamel paint finish (3 typical)
- Adjustable shelves (ADJ)
- Includes installation hardware
- Color: Basic White
- Size: 16 x 26 in.
- Dimensions: 8.875" x 12.375"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.