664 13 x 36 in. 1 Door Illusion Medicine Cabinet with Glass Steel Polished Edge; Basic White
- Mfr # 664
- Zoro # G303877412
product price:
$
295.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 664
- Zoro #
- G303877412
- UPC #
- 26715138883
- Country of Origin
- China
Description
Features
- Recess mount installation
- Formed and welded flush design steel housing (WB/ST)
- 22 gauge steel with white, heat cured, acrylic paint finish
- Frameless Mirror door
- 1/8 thick float glass mirror door front with polished edges (POL1)
- 22 gauge steel door back with white, heat cured, acrylic paint finish
- 90° concealed hinge riveted to the door back and mechanically fastened to the cabinet body (HG05) (2 typical)
- Spring-loaded, magnetic touch latch fastened on cabinet body aligns to a stainless steel striker plate on the door back (1 typical)
- Reversible for left-hand or right-hand door swing
- 3/16 thick glass shelves, adjustable (ADJ) (3 typical)
- Mounting hardware, aluminum shelf brackets (3 left & 3 right typical), and a 26 gauge galvanized steel toothbrush holder with white, heat cured, enamel paint finish included
- Color: Basic White
- Size: 13 x 36 in.
- Dimensions: 12" x 34.25" x 3.5"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.