84018CH 16 x 22 in. 1 Door Basic Styleline Recessed Classic Medicine Cabinet with Polished Stainless Steel Frame; Basic White
- Mfr # 84018CH
- Zoro # G103877681
product price:Â
$
179.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84018CH
- Zoro #
- G103877681
- UPC #
- 656407006604
- Country of Origin
- China
Description
Features
- Recess Mount Installation
- Formed and welded steel housing (WB/ST)
- 26 gauge steel with white, heat cured, acrylic paint finish
- Framed door
- Polished stainless steel frame (SS8)
- 2MM float glass mirror door front
- 30 gauge steel door with white, heat cured, acrylic paint finish
- Magnetic catch in cabinet body flange aligns to stainless steel striker plate on the door (1 typical)
- 16 piano hinge welded to the door and mechanically fastened to the cabinet body (HG01) (1 typical)
- Reversible for left-hand or right-hand door swing
- 26 gauge galvanized steel shelves with white, heat cured, enamel paint finish, adjustable (ADJ) (2 typical)
- Mounting hardware included
- Color: Basic White
- Size: 16 x 22 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.