This item is Discontinued.

This item is Discontinued.
Jensen JTV19DC 19 in. LED DC Television - 12V (Discontinued)
Mfr #
JTV19DC
Zoro #
G804035311
UPC # 681787022241
Country of Origin China
Category Computer Enclosure Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JTV19DC
- Zoro #
- G804035311
- UPC #
- 681787022241
- Country of Origin
- China
Description
Features
- DC power
- Integrated HDTV (ATSC) tuner
- HD ready (1080p, 720p, 480p)
- Diagonal Size- 18.5"
- Power Consumption- 10mA stand by, 975mA max
- Maximum Relative Humidity- 85%
- Operating Temperature Range- -4°F to 149°F
- Storage Temperature Range- -22°F to 158°F
- VESA 100mm x 100mm mounting pattern
- CEC function with JWM6A or other Jensen CEC equipped HDMI DVD players
- ARC (Audio Channel) via HDMI
- Full-function remote control included
- DC Power cord included
- Optional accessory adapter cable (DCCIG09)
- Table top stand (STDJE1914)
- Dimensions- 18"W x 12"H x 2"D s/o stand
- Composite video input (NTSC/PAL compatible)
- Component video input x 1 (YPbPr)
- Stereo audio input
- RF
- USB
- VGA with 3.5mm audio input
- HDMI inputs (1)
- Selectable (variable/fixed) line level audio output (RCA)
- Digital SPDIF audio output (RCA)
- Headphone output
- DC Power cord
- Maximum Relative Humidity: 85%
- Operating Temperature Range: -4°F to 149°F
- Storage Temperature Range: -22°F to 158°F
- Weight: 6.2 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.