Abstract In Teal Flowers Indoor & Outdoor Mat, 18 x 27 in.

  • Mfr # MI892669

  • Zoro # G903702879


product price:  $78.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MI892669
Zoro #
G903702879
UPC #
727272270411
Country of Origin
China

Description

Features
  • Indoor/Outdoor Action Back Felt Floor Mat.
  • Made and Printed in the USA.
  • A Black binding tape is sewn around the mat for durability and to nicely frame the artwork.
  • The mat has been permanently dyed for moderate traffic and can be placed inside or out (only under a covered space).
  • Durable and fade resistant.
  • The back of the mat is rubber backed to keep the mat from slipping on a smooth floor.
  • Wash with soap & water.
  • Design - Abstract in Teal Flowers
  • Dimension - 27 L x 0.15 W x 18 H in.
  • Item Weight - 4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.