Abstract with Mother Earth Indoor or Outdoor Mat; 24 x 36 in.

  • Mfr # MI55800
  • Zoro # G703747933
product price: 
$
56.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MI55800
Zoro #
G703747933
UPC #
654204153866
Country of Origin
China

Description

Indoor & Outdoor Floor MaT 24 inch by 36 inch Action Back Felt Floor Mat & Carpet & Rug that is Made and Printed in the USA. A Black binding tape is sewn around the mat for durability and to nicely frame the artwork. The mat has been permenantly dyed for moderate traffic and can be placed inside or out . Durable and fade resistant. The back of the mat is rubber backed to keep the mat from slipping on a smooth floor. Wash with high pressure from your garden hose or with a powerwasher. Use cleaner that does not produce suds.

Features
  • Made in the USA
  • Abstract with Mother Earth Indoor or Outdoor Mat
  • Specifications
    • Dimensions: 24" H x 0.25" W x 36" L
    • Weight: 3.1 lbs

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews