Merry Christmas Carolers French Bulldog Brown Leash or Key Holder
- Mfr # MI222639
- Zoro # G303908291
product price:Â
$
42.89
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
- MI222639
- Zoro #
- G303908291
- UPC #
- 652513453882
- Country of Origin
- China
Description
The tile is made from a hardhoard and is mounted to a metal rectangle. The hooks hang down from the metal plate in the back and is about 2.5 in. from the base. A hanger is attached to the metal plate and is about 1.5 in. long. Lots of room to hang up using a screw or paneling nail. Great for the home or office to hold keys leashes or just about anything
Features- Leash or Key Holder
- Dimension: 8" H x 1.25" W x 8" L
- Weight: 0.6 lbs