
LED 2'' Round Trim 15W 5CCT 90CRI 0-10V WhiteWhite Downlight Fixture
Mfr # RLF-2115-UNI-SW5-WHWH
Zoro # G511938530
product price:Â $72.00
/eaKey Features
Voltage
120-277V AC
Length
3.125"
Width
3.125"
Height
5"
Housing Material
Die Cast Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RLF-2115-UNI-SW5-WHWH
Zoro #
G511938530
UPC #
-
Country of Origin
China
Dimensions
Length
3.125"
Width
3.125"
Height
5"
Details
Voltage
120-277V AC
Housing Material
Die Cast Aluminum
Trim Color
White
Lumen
1000LM
Safety Certification
cETLus, T24 Compliant
Dimming
0-10V Dimmable
Includes
White trim and white reflector, remote driver
Features
Switchable CCT: 2700K/3000K/3500K/4000K/5000K
Wattage
15W
RATING
IC, Airtight
CUT OUT
2.875"
Description
JESCO LED Miniature Recessed Downlight with Interchangeable Reflector and Trim series is designed for residential and commercial spaces. White trim and white reflector are included. Optional trims in round and square in a variety of finishes and reflectors in black and haze. No housing is required for remodel applications. Mounting frame with hanger bars optional for New Construction applications and remote driver is included. Power supply rated for feed through wiring.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.