Shop JESSUP FLEX TRACK
See all product information
Create Account
Coarse Grade Anti Slip Roll Embossed Vinyl, Adhesive: Acrylic Clear, 48" W x 60 ft. L, 0.030" Thick
Mfr # 4210-48
Zoro # G5042298
product price:Â
$
1,372.99
/ea
Free Shipping & Returns
Key Features
Material
Embossed Vinyl, Adhesive: Acrylic
Length
60 ft.
Thickness
0.030"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
Legend
No Legend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4210-48
- Zoro #
- G5042298
- UPC #
- 717364421487
- Country of Origin
- United States
Dimensions
- Width
- 48"
- Length
- 60 ft.
- Thickness
- 0.030"
Details
- Item
- Coarse Grade Anti Slip Roll
- Color
- Clear
- Material
- Embossed Vinyl, Adhesive: Acrylic
- Standards
- NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
- Legend
- No Legend
Description
Tape,Clear,48 In.x60 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov