Fine Grade Anti Slip Roll Embossed Vinyl, Adhesive: Acrylic White, 24" W x 60 ft. L, 0.027" Thick
Mfr # 4100-24
Zoro # G5042121
product price:Â $666.99
/ea
Free Shipping & Returns
Key Features
Material
Embossed Vinyl, Adhesive: Acrylic
Length
60 ft.
Thickness
0.027"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
Legend
No Legend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4100-24
Zoro #
G5042121
UPC #
717364400246
Country of Origin
United States
Dimensions
Width
24"
Length
60 ft.
Thickness
0.027"
Details
Item
Fine Grade Anti Slip Roll
Color
White
Material
Embossed Vinyl, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
Legend
No Legend
Description
Tape,White,24 In.x60 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.