MEA Printed Tape Adhesive: Acrylic Photoluminescent, Stripe: Black, 1" W x 100 ft. L
Mfr # 50F-1STP
Zoro # G5044483
product price:Â $2,344.99
/pk 12, $195.42/ea
Free Shipping & Returns
Key Features
Material
Adhesive: Acrylic
Length
100 ft.
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class C; JIS Z9100; NYC RS6-1; MEA No: 241-05-M
Pattern
Striped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
50F-1STP
Zoro #
G5044483
UPC #
717364751119
Country of Origin
United States
Dimensions
Width
1"
Length
100 ft.
Details
Item
MEA Printed Tape
Color
Photoluminescent, Stripe: Black
Material
Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class C; JIS Z9100; NYC RS6-1; MEA No: 241-05-M
Pattern
Striped
Description
Glow Roll,1 In.x100 ft.,Black Stripe,Package Quantity 12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.