Printed Safety Grade Tape Adhesive: Acrylic Photoluminescent, 1" W x 100 ft. L
Mfr # 7760-1-ROLL-N
Zoro # G5043932
product price:Â $150.99
/ea
Free Shipping & Returns
Key Features
Width
1"
Color
Photoluminescent
Material
Adhesive: Acrylic
Length
100 ft.
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class C; JIS Z9100; IBC; IFC; UL 1994 Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7760-1-ROLL-N
Zoro #
G5043932
UPC #
717364177605
Country of Origin
United States
Dimensions
Width
1"
Length
100 ft.
Details
Item
Printed Safety Grade Tape
Color
Photoluminescent
Material
Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class C; JIS Z9100; IBC; IFC; UL 1994 Listed
Description
Safety Grade PL Film Roll,1 In.x100 ft.,Glw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.