Shop JESSUP GLO BRITE
See all product information
Create Account
Safety Grade Glow Film Roll Film: Polyester, Adhesive: Acrylic Photoluminescent, 54" W x 150 ft. L
Mfr # 7615-54X150-T
Zoro # G5043969
product price:Â $2,485.99
/ea
Free Shipping & Returns
Key Features
Width
54"
Color
Photoluminescent
Material
Film: Polyester, Adhesive: Acrylic
Length
150 ft.
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; ASTM 2072; ISO 15370; DIN67510; PSPA Class A; IMO RES A.752(18)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7615-54X150-T
Zoro #
G5043969
UPC #
717364761545
Country of Origin
United States
Dimensions
Width
54"
Length
150 ft.
Details
Item
Safety Grade Glow Film Roll
Color
Photoluminescent
Material
Film: Polyester, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; ASTM 2072; ISO 15370; DIN67510; PSPA Class A; IMO RES A.752(18)
Legend
No Legend
Description
Safety Grd Thin Ga. Glo Film,54 In.x150 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.