Shop ZORO SELECT
See all product information
Create Account
Anti-Slip Tape vinyl Proprietary Grit Size, Gray, 6" W x 60 ft. L, 29 mil Thick
Mfr # GRAN5100
Zoro # G4358523
product price:Â $70.19
/eaKey Features
Width
6"
Material
vinyl
Length
60 ft.
Thickness
29 mil
Standards
ADA, Prop 65, NFSI certified for High Traction, OSHA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRAN5100
- Zoro #
- G4358523
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6"
- Length
- 60 ft.
- Thickness
- 29 mil
- Grit Size
- Proprietary
- Imperial Tape Width
- 6 in
- Imperial Tape Length
- 60 ft
Description
Anti-Slip Tape, Gray, 6 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 29 mil, Abrasive Grade Non-Abrasive, Tape Adhesive Material Acrylic, Tape Brand Approved Vendor, Environment Indoor, Legend No Legend, Glow In The Dark No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.