Anti-Slip Tape Black, 4 in W x 60 ft L

  • Mfr # RC5001-4

  • Zoro # G908677394


product price:  $364.99
/pk 3, $121.66/ea
Free Shipping & Returns

Key Features

Color
Black
Length
60 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RC5001-4
Zoro #
G908677394
UPC #
717364001337
Country of Origin
United States

Dimensions

Width
4 in
Length
60 ft

Details

Item
Anti-Slip Tape
Color
Black

Description

Anti-Slip Tape, 4 In.x60 ft, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.