Military Grade Anti-Skid Grit Roll Aluminum Oxide, Adhesive: Acrylic Black, 1" W x 30 ft. L
Mfr # 3810-1X30
Zoro # G5041248
product price:Â $232.99
/pk 12, $19.42/ea
Free Shipping & Returns
Key Features
Material
Aluminum Oxide, Adhesive: Acrylic
Length
30 ft.
Thickness
0.054"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; NAVSEA Approved for MIL-PRF-24667C Type XI; NAVSEA Approval # 05S/2014-162
Legend
No Legend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3810-1X30
Zoro #
G5041248
UPC #
717364381309
Country of Origin
United States
Dimensions
Width
1"
Length
30 ft.
Thickness
0.054"
Details
Item
Military Grade Anti-Skid Grit Roll
Color
Black
Material
Aluminum Oxide, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; NAVSEA Approved for MIL-PRF-24667C Type XI; NAVSEA Approval # 05S/2014-162
Legend
No Legend
Description
Tape,Black,1 In.x30 ft.,Package Quantity 12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.