Shop JESSUP SAFETY TRACK

Anti Slip Medium Resilient Roll Vinyl, Adhesive: Acrylic Black, 1" W x 60 ft. L, 0.029" Thick

  • Mfr # 3510-1

  • Zoro # G5040502


product price:  $431.99
/pk 12, $36.00/ea
Free Shipping & Returns

Key Features

Material
Vinyl, Adhesive: Acrylic
Length
60 ft.
Thickness
0.029"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3510-1
Zoro #
G5040502
UPC #
717364351104
Country of Origin
United States

Dimensions

Width
1"
Length
60 ft.
Thickness
0.029"

Details

Item
Anti Slip Medium Resilient Roll
Color
Black
Material
Vinyl, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend

Description

Tape,Black,1 In.x60 ft.,Package Quantity 12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products