Shop JESSUP SAFETY TRACK
See all product information
Create Account
Mop Friendly Anti Slip Grit Roll Aluminum Oxide, Adhesive: Acrylic Black, 6" W x 60 ft. L
Mfr # 3375-6
Zoro # G5040417
product price:Â $402.99
/pk 2, $201.50/ea
Free Shipping & Returns
Key Features
Material
Aluminum Oxide, Adhesive: Acrylic
Length
60 ft.
Thickness
0.052"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3375-6
Zoro #
G5040417
UPC #
717364337566
Country of Origin
United States
Dimensions
Width
6"
Length
60 ft.
Thickness
0.052"
Details
Item
Mop Friendly Anti Slip Grit Roll
Color
Black
Material
Aluminum Oxide, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend
Description
Tape,Black,6 In.x60 ft.,Package Quantity 2, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.